Shop All Door Weatherstripping & Door Seals
Frost King
Sponge Rubber Foam Tape, 1-1/4In.x10 ft.
Mfr # R516WH
Zoro # G5224317
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Color White
- Insert Color White
- Material Sponge Rubber
- Overall Height 7/16 in
Product Information
- Brand Frost King
- MFR # R516WH
- Zoro # G5224317
- UPC # 077578050720
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Height | 7/16 in |
Overall Width | 1 1/4 in |
Insert Size | 1-1/4" x 7/16" |
Width | 1-1/4 |
Length | 10 ft. |
Details
Color | White |
Insert Color | White |
Material | Sponge Rubber |
Item | Adhesive Foam Seal |
Insert Material | Rubber Foam |
Description
Adhesive Foam Seal, Overall Length 10 ft, Overall Width 1 1/4 in, Overall Height 7/16 in, Color White, Material Sponge Rubber, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2057 LWM 630)
- KABA Kaba: Eplex: E5700, Cylindrical, Key In Lever, AMS (PROX Lock) (KABA-E5731XSWL62641)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CHS95HD1)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- FROST KING Weatherseal, 17 ft., Gray, Felt (S214/17H)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516H)
- FROST KING Insulator Window Kit 62X210Ft (V95)
- FROST KING Weatherstrip, 17 ft, White (M13WH)
- FROST KING Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil (R538WH)
- FROST KING Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil, Insert Color: Black (R538H)
- ALL-SOURCE White 17' 5/16in. Rubber Weatherstrip (V25WADB)
- Frost King Door Weatherstripping & Door Seals