Shop All Door Weatherstripping & Door Seals
Frost King
Sponge Rubber Foam Tape, 1-1/4In.x10 ft.
Mfr # R516H
Zoro # G5249955
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Color Black
- Overall Width 1 1/4 in
- Insert Size 1-1/4" x 7/16"
- Overall Height 7/16 in
Product Information
- Brand Frost King
- MFR # R516H
- Zoro # G5249955
- UPC # 077578012001
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Width | 1 1/4 in |
Insert Size | 1-1/4" x 7/16" |
Overall Height | 7/16 in |
Length | 10 ft. |
Width | 1-1/4 |
Details
Color | Black |
Item | Adhesive Foam Seal |
Insert Color | Black |
Material | Sponge Rubber |
Insert Material | Rubber Foam |
Description
Adhesive Foam Seal, Overall Length 10 ft, Overall Width 1 1/4 in, Overall Height 7/16 in, Color Black, Material Sponge Rubber, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Bottom Pin .210-8A (100 Polybag)(B210B) (LAB-B8AP1)
- MOEN Weymouth Drawer Pull (YB8407BG)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- CORBIN RUSSWIN 6-Pin Keyblank, 59A1 Keyway, Embossed Do Not Duplicate, 50 Pack (59A1-6PIN-12 (50PK))
- FROST KING Closed Cell Backer Rod, 3/4 in. x 20 ft. Weatherstrip (C24H)
- FROST KING Sponge Rubber Foam Tape, 3/4In.x10 ft. (R734WA)
- FROST KING Caulk Saver, Polyfoam, Gray, 250 ft. (C22CP)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- FROST KING Weather Seal, Vinyl, 3.5 ft. (AC43H)
- FROST KING Weatherstrip, 17 ft, White, Hardware: Included (V18WH)
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 4ft (303 AS 1" X 48+2)
- Frost King Door Accessories