Shop All Door Weatherstripping & Door Seals
Frost King
Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil, Insert Color: Black
Mfr # R538H
Zoro # G5228133
original price:
$2.95
16% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Color Black
- Insert Size 3/8" x 5/16"
- Insert Material Rubber Foam
- Overall Width 3/8 in
Product Information
- Brand Frost King
- MFR # R538H
- Zoro # G5228133
- UPC # 077578012216
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Insert Size | 3/8" x 5/16" |
Overall Width | 3/8 in |
Overall Height | 5/16 in |
Width | 3/8 |
Length | 10 ft. |
Details
Color | Black |
Insert Material | Rubber Foam |
Item | Adhesive Foam Seal |
Material | Sponge Rubber |
Insert Color | Black |
Description
Adhesive Foam Seal, Overall Length 10 ft, Overall Width 3/8 in, Overall Height 5/16 in, Color Black, Material Sponge Rubber, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Elbow B Side Alum 2X3In White (27065)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3-22)
- DURABLE OFFICE PRODUCTS Key Tags, Yellow, 6 PK (195704)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/4 In (4FCJ6)
- FROST KING Weatherseal Tape 100'L (T96H)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516H)
- FROST KING Weatherstrip, 20 ft, Gray (C22H)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS17H)
- FROST KING Caulk Saver, Polyfoam, Gray, 250 ft. (C22CP)
- FROST KING Weatherstrip, 20 ft, Gray, Sold As: Roll (C21H)
- THERMWELL PRODUCTS Thermwell 249010 Door Corner Guard Seal (249010)
- Frost King Door Weatherstripping & Door Seals