Shop All Door Weatherstripping & Door Seals
Frost King
Spnge Rubber Foam Tape, 3/4Inx10 ft, 8 mil, Insert Color: Black
Mfr # R534H
Zoro # G5228151
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Color Black
- Insert Color Black
- Insert Material Rubber Foam
- Overall Width 3/4 in
Product Information
- Brand Frost King
- MFR # R534H
- Zoro # G5228151
- UPC # 077578012223
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Width | 3/4 in |
Overall Height | 5/16 in |
Insert Size | 3/4" x 5/16" |
Width | 3/4 |
Length | 10 ft. |
Details
Color | Black |
Item | Adhesive Foam Seal |
Insert Color | Black |
Insert Material | Rubber Foam |
Material | Sponge Rubber |
Description
Adhesive Foam Seal, Overall Length 10 ft, Overall Width 3/4 in, Overall Height 5/16 in, Color Black, Material Sponge Rubber, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Rockmount Casa Blend 3D Ledger Panel 6 In. X 24 In. Multi Finish Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0083)
- HAMPTON PRODUCTS-WRIGHT Wht Pull Hand Latch (VIL333WH)
- EKENA MILLWORK 14 3/4-in. W x 63-in. H Lifetime Vinyl, Two Equal Panels, Raised Panel Shutters, Wedgewood Blue (LP2S14X06300WB)
- SEM PRODUCTS SATIN GLOSS CLEAR (MED SHEEN) QT (SE13016)
- FROST KING Weatherstrip, Plastic, 6'L x 36"W (P714A)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft. (R338WH)
- FROST KING Weatherstrip, 20 ft, Gray (C22H)
- FROST KING 5/8"W x 3/16"H x 17'L, Felt Weatherseal, Gray (S258/17H)
- FROST KING Caulk Saver, Polyfoam, Gray, 150 ft. (C23CP)
- FROST KING Weatherstrip, Adjustable Insert, Rubber (L346)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NDKB-96)
- Frost King Door Weatherstripping & Door Seals