Shop All Door Weatherstripping & Door Seals
Frost King
Rubber Foam Tape, 3/8In.x10 ft.
Mfr # R338H
Zoro # G5228106
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Color Black
- Insert Material Rubber Foam
- Overall Height 3/16 in
- Material Foam Rubber
Product Information
- Brand Frost King
- MFR # R338H
- Zoro # G5228106
- UPC # 077578012209
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Height | 3/16 in |
Insert Size | 3/8" x 3/16" |
Overall Width | 3/8 in |
Width | 3/8 |
Length | 10 ft. |
Details
Color | Black |
Insert Material | Rubber Foam |
Item | Adhesive Foam Seal |
Material | Foam Rubber |
Insert Color | Black |
Description
Adhesive Foam Seal, Overall Length 10 ft, Overall Width 3/8 in, Overall Height 3/16 in, Color Black, Material Foam Rubber, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Atlantic Blue 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0067)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 3-1/2" Pipe - 1/16" T - #300 (BULK-FG-234)
- SDC Electric Strikes (25-4U)
- FROST KING Caulk Saver, Polyfoam, Gray, 250 ft. (C22CP)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS17H)
- FROST KING Weather Seal, Vinyl, 3.5 ft. (AC43H)
- FROST KING Weatherstrip Epdm Adh 17Ft Wht (V25W)
- FROST KING Door Bottom Seal, Rubber, Black, 9 ft. (G9H)
- FROST KING Caulk Saver, Polyfoam, Gray, 150 ft. (C23CP)
- PEMKO S88D30 30' Adhesive Perimeter Gasketing Dark Brown (S88D30)
- Frost King Door Accessories