Shop All Shrink Wrap
Frost King
Indoor Shrink and Seal Window Kit 42" x 62"
Mfr # V73/3H
Zoro # G5223337
original price:
$7.85
7% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42 in
- Material Polyolefin
- Length 62 in
- For Use With 3 Standard Windows
- Color Clear
Product Information
- Brand Frost King
- MFR # V73/3H
- Zoro # G5223337
- UPC # 077578018195
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 42 in |
Length | 62 in |
Details
Item | Shrink and Seal Window Kit |
Material | Polyolefin |
For Use With | 3 Standard Windows |
Color | Clear |
Mounting | Tape |
Description
Shrink and Seal Window Kit, Width 42 in, Length 62 in, Color Clear, Material Polyolefin, For Use With 3 Standard Windows, Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Jaw Style Staple Remover, Black, PK3 (UNV00700VP)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Red Ink, Dozen (31022)
- PENTEL Presto Multipurpose Correction Pen, 12 ml, White (ZL31W)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- FROST KING Premium Clear Indoor and Outdoor Window Shrink Film 84 in. W X 120 in. L (V86M)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73A)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- Frost King Shrink Wrap