Shop All Shrink Wrap
Frost King
House Wrap 10 ft. x 15 ft., Pk2
Mfr # 2P101527
Zoro # G5224387
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft
- Material Plastic
- Length 15 ft
- Color Clear
Product Information
- Brand Frost King
- MFR # 2P101527
- Zoro # G5224387
- UPC # 077578059082
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 10 ft |
Length | 15 ft |
Details
Item | House Wrap |
Material | Plastic |
Color | Clear |
Description
House Wrap, Width 10 ft, Length 15 ft, Color Clear, Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Dryers, Lo, Chisel, PK4 (80174)
- POST-IT Pad, Easel, Plain, We, 4Pk (MMM559VAD)
- CLOVER Specialty Ink Non-OEM New Postage Meter Sealing Solution (PEN64RTU)
- CIG Clover Imaging Remanufactured High Yield Black Ink Cartridge for Canon PG-275XL 4981C001 (118326)
- FROST KING Clear Indoor Window Shrink Film 62 in. W X 25 ft. L (V6225)
- FROST KING Premium Clear Indoor and Outdoor Window Shrink Film 84 in. W X 120 in. L (V86M)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- FROST KING Window Insulation Kit, Extra Large, 62" x 210" (V75H)
- FROST KING Patio Door Insulation Kit, 84" x 110", Indoor (V76H)
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- Frost King Shrink Wrap