Shop All Faucet Repair and Maintenance
Frost King
Faucet Cover, Plastic and Foam, 1 In
Mfr # FC2
Zoro # G5275891
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Foam
- For Use With Outdoor Faucet
- Width 6 1/2 in
- Height 6 1/4 in
- Thickness 1 in
Product Information
- Brand Frost King
- MFR # FC2
- Zoro # G5275891
- UPC # 077578018140
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 6 1/2 in |
Height | 6 1/4 in |
Depth | 5 1/2 in |
Details
Material | Plastic, Foam |
For Use With | Outdoor Faucet |
Item | Faucet Cover |
Thickness | 1 in |
Description
Faucet Cover, Material Plastic and Foam, Thickness 1 in, For Use With Outdoor Faucet, Height 6 1/4 in, Width 6 1/2 in, Depth 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Cast Iron, 8 x 5 in (222166)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 40 (4381015870)
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- FROST KING Faucet Cover, Foam, 1 In (FC1)
- CHICAGO FAUCET Packing (All Applications) (244-217JKNF)
- MOEN Cartridge (1258)
- SANI-LAV Swivel Hose Adapter, 3/4 In, Brass (N17)
- MIDWEST FASTENER 1-1/2" x 2-3/8" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77162)
- CHICAGO FAUCET Nut And Stem (2500-024JKCP)
- SLOAN Throat Plate Assembly, For 6NA97 (EAF-3-A)
- Frost King Faucet Repair and Maintenance