Shop All Vent and Duct Insulation
Frost King
Duct Insulation, Fiberglass, 15 ft. L
Mfr # SP55/6
Zoro # G5236935
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wrap
- Duct Insulation Material Fiberglass
- Duct Insulation Width 12 in
- Duct Insulation Length 15 ft
- Duct Insulation Color Silver
Product Information
- Brand Frost King
- MFR # SP55/6
- Zoro # G5236935
- UPC # 077578022956
- Country of Origin China
- Category Vent and Duct Insulation
Dimensions
Duct Insulation Width | 12 in |
Duct Insulation Length | 15 ft |
Length | 15 ft |
Width | 12 in |
Overall Length | 15 ft |
Inside Diameter | 13 in |
Overall Width | 12 in |
Description
Duct Wrap, Overall Width 12 in, Overall Length 15 ft, Thickness 2 in, Material Fiberglass, Jacket Material Foil, Insulation Value 6, Insulation Density 2 lb, Product Type Duct Insulation, Color Silver, Maximum Temperature Rating 250 Degrees F, Minimum Temperature Rating 35 Degrees F, Material Thickness 8 in, Series Not Applicable, Inside Diameter 13 in, Standards ASTM C 1136, NFPA 90A, NFPA 90B, Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 18" x 2", 6 Pack (FB14X18X2A_6)
- DUNDAS JAFINE Elbow Aluminuminum 3In (E3E24ZW)
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal (4RNN8)
- HEATMAXX 36,000 BTU Deluxe Patio Heater (SRPH68)
- FROST KING Duct Insulation, Cotton, 15 ft. L (CF55)
- CONVENIENCE TOUCHNFOAM TWO PART INSULATION FOAM 200 (62200)
- DENDESIGNS Aluminum Rectangular Dryer Vent Duct, 90 deg, 6 x 2 in. (DE2629651)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17615)
- DEFLECTO Duct Flex Aluminum 4"X8' (A048/9)
- DOW KIT SLNT FOAM 9FT HOS 210SQ FT (12031897)
- JOHN MANVILLE John Manville 90010045 16 x 48 in. Unfaced Multi Purpose Roll (601185)
- Frost King Heating Ventilation