Shop All Evaporative Cooler Pads and Accessories
Frost King
Drip Cushion, Foam, Dark Gray
Mfr # ACC24
Zoro # G2416821
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Overall Width 24 in
- Insert Size 24" x 24"
- Overall Height 24 in
- Insert Color Black
Product Information
- Brand Frost King
- MFR # ACC24
- Zoro # G2416821
- UPC # 077578053172
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Overall Width | 24 in |
Insert Size | 24" x 24" |
Overall Height | 24 in |
Details
Material | Foam |
Insert Color | Black |
Sold As | Each |
For Use With | Air Conditioners |
Insert Material | Plastic |
Color | Dark Gray |
Item | Drip Cushion |
Description
Drip Cushion, Overall Width 24 in, Overall Height 24 in, Color Dark Gray, For Use With Air Conditioners, Material Foam, Sold As Each, Product Type Drip Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C7027A1049 Mini-Peeper Uv (C7027A1049)
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32703)
- BELIMO Screw Kit, for Lra To Ccv M4/M5 (13131-00001)
- DIAL MFG Dial Manufacturing 4000445 9.5 x 5.5 in. Power Clean Polypropylene Orange Evaporative Cooler Pump (4000445)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in. (4KCC9)
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in., PK5 (4KCC4)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- GEC Global Industrial 36in Portable Evaporative Cooler, Direct Drive, 3 Speed, 74 Gal. Capacity (293132)
- PORTACOOL Protective Cover, Vinyl (CVRR0002K)
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- Frost King Evaporative Cooler Pads and Accessories