Shop All Gutters & Downspouts
Frost King
Drain Away 8' Grn
Mfr # DE200
Zoro # G4692901
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 ft
- Material Plastic
- Color Green
Product Information
- Brand Frost King
- MFR # DE200
- Zoro # G4692901
- UPC # 77578057620
- Country of Origin United States
- Category Gutters & Downspouts
Dimensions
Length | 8 ft |
Details
Material | Plastic |
Color | Green |
Description
Keep your foundation nice and dry when you use this Frost King Drain Away 8 feet Green Plastic Downspout Extension. Attach this extension to the bottom of your downspout and let it work its magic. The convenient roll-up design extends when water is draining and then rewraps itself to get out of the way when it's sunny.
- •Protect your foundation with the Frost King automatic drain away downspout extender system
- •Unrolls automatically when it rains, rolls back up manually
- •Use to take water away from the foundation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02BD 3)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-KDC)
- ILCO Ilco: HD106-PT5 Transponder Key (ILCO-HD106-PT5)
- VON DUPRIN Stud 956760 (956760)
- FROST KING Tilt N' Drain 2 in. H X 5.5 in. W X 72 in. L Brown Vinyl Downspout Extension (GWS3B)
- FROST KING Drain Away 12' Green (DE300)
- FROST KING ATOMATC DRAIN AWAY 1000' (DE1000)
- FROST KING GUTTER GUARD MESH 6""X20' (VX620)
- FROST KING Tilt N' Drain 2 in. H X 5.5 in. W X 72 in. L White Vinyl Downspout Extension (GWS3W)
- FROST KING Downspout Screen Frost King (W103/12)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 70004 4 in. x 50 ft. Galvanized Roll Flashing 0.010 (431965)
- Frost King Gutters & Downspouts