Shop All Door Weatherstripping & Door Seals
Frost King
Door Bottom Seal, Rubber, Black, 16 ft.
Mfr # G16H
Zoro # G2416788
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Garage Doors
- Overall Length 16 ft
- Color Black
- Overall Width 2 1/4 in
- Insert Size 2-1/4"
Product Information
- Brand Frost King
- MFR # G16H
- Zoro # G2416788
- UPC # 077578021041
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 16 ft |
Overall Width | 2 1/4 in |
Insert Size | 2-1/4" |
Overall Height | 3/16 in |
Details
For Use With | Garage Doors |
Color | Black |
Material | Rubber |
Item | Door Bottom Seal |
Sold As | Each |
Insert Material | Rubber |
Insert Color | Black |
Description
Door Bottom Seal, Overall Length 16 ft, Overall Width 2 1/4 in, Overall Height 3/16 in, Color Black, For Use With Garage Doors, Material Rubber, Sold As Each, Product Type Door Bottom Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - White (DS03-WH)
- ZORO SELECT Viton O-Ring, 4mm Wide 55mm ID (ZUSAV4X55)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 1-1/2 In Brush (BP4125-10)
- HASTINGS HOME Wireless Doorbell, 250 Foot Range, 10 Different Adjustable Volume Chimes, Wall Mounted Ringer /Chimer (649303GYN)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- FROST KING Spnge Rubber Foam Tape, 3/8In.x10 ft. (R738WHA)
- FROST KING Sponge Rubber Foam Tape, 1/2In.x10 ft. (R930H)
- FROST KING Weatherstrip, 17 ft, White, Hardware: Included (V18WH)
- FROST KING White Vinyl/Wood Door Set Seal For Doors 17 ft. L X 0.19 in. (WV21H)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft. (R338WH)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36)
- Frost King Door Weatherstripping & Door Seals