Shop All Caulks & Sealants
Frost King
Caulking Cord 45Ft.
Mfr # F4
Zoro # G100540649
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Size 45 ft
Product Information
- Brand Frost King
- MFR # F4
- Zoro # G100540649
- UPC # 38092810948
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 45 ft |
Details
Item | Caulk Cord |
Adhesive Grouping | Caulk |
Description
Frost King Mortite Gray Poly Form Caulking Cord For Windows 45 ft. L X 1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Compound - Thread Locking (27140)
- 3M 3M 4905 VHB Tape 0.5" x 0.5", Clear, 20 mil, 250PK (4905)
- DEVCON Putty, Ceramic, 3 lb. , Can , 3 lb. , Blue , 16 hr. (11700)
- SUREBONDER .27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK (DT-25)
- FROST KING Caulk Rope, 30 ft, Gray (P14H)
- USA INDUSTRIALS Sikaflex 1A 91009 Aluminum Gray One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91009)
- FLEX SEAL Liquid 1 Gallon Clear (FSLFSCLRR01)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant, 20oz Sausage- Aluminum Gray, PK 20 (SL-SK-SF15LM-20-20-GY)
- SASHCO Pre-Caulking Filler Rope Backer Rod (30381)
- OSI QUAD MAX Sealant, White 004, 14 to 158 deg F, 95 oz Cartridge (1868688)
- GEOCEL Roof Sealant, 10 oz, Cartridge, White, Hybrid Base (GC55101)
- Frost King Caulks & Sealants