Shop All Window Air Conditioner Accessories
Frost King
Air Conditioner Cover, 25" H, 17" W
Mfr # AC9H
Zoro # G2477979
original price:
$13.99
6% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Small Window Air Conditioners
- Width 25 in
- Depth 2 in
- Height 17 in
- Includes (1) 17 in x 25 in Quilted Fabric Air Conditioner Cover
Product Information
- Brand Frost King
- MFR # AC9H
- Zoro # G2477979
- UPC # 077578030548
- Country of Origin China
- Category Window Air Conditioner Accessories
Dimensions
Width | 25 in |
Depth | 2 in |
Height | 17 in |
Details
Item | Indoor Air Conditioner Cover |
For Use With | Small Window Air Conditioners |
Includes | (1) 17 in x 25 in Quilted Fabric Air Conditioner Cover |
Features | Indoor Use |
Description
Indoor Air Conditioner Cover, For Use With Small Window Air Conditioners, Height 17 in, Width 25 in, Depth 2 in, Includes (1) 17 in x 25 in Quilted Fabric Air Conditioner Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B745)
- HONEYWELL HOME HEAT SEQUENCER WITH THREE SWITCHES, ON 1 TO 110 SEC, OFF 1 TO 110 SEC (R24CB4007)
- TESTO Precise Refrigerant Charging According to Target Superheat, Subcooling, & weight W/Intelligent Valve (0564 2560 01)
- LIEBERT Solenoid Valve, 0.5 gpm, Strainer/REG (185108P1S)
- FROST KING Insulating Side Panel, 18" H, 9" W (AC14H)
- FROST KING Air Conditioner Cover, 28" H, 20" W (AC11H)
- FROST KING AC COVER SQ GRY 30""X34"" (CC32XH)
- FROST KING AC FILTER 3/16""X15""X24"" (F1524)
- FROST KING Weather Seal, 40" H, 5" W (AC41WX)
- FROST KING Air Conditioner Bracket, 4-7/8" H (ACB80H)
- FRIEDRICH Kuhl® Window Mount Kit (KWIKQ)
- Frost King Window Air Conditioner Accessories