Air Conditioner & Coil Cleaner 19 oz Foam
Mfr # ACF19/6
Zoro # G705314294
Key Features
- Size 19 oz
- Application Car Radiators, Lawnmower Engines, Refrigerators, Freezer Coils
Product Information
- Brand Frost King
- MFR # ACF19/6
- Zoro # G705314294
- UPC # 77578051758
- Country of Origin China
- Category AC Cleaners & Scale Removers
Dimensions
Size | 19 oz |
Details
Application | Car Radiators, Lawnmower Engines, Refrigerators, Freezer Coils |
Description
Frost King Air Conditioner Foaming Cleaner keeps your home cooler and more comfortable when the mercury rises. It is a heavy-duty detergent-based product for maximum cleaning power. Your air conditioner will look and perform its best when you use it. Frost King air conditioner coil cleaner can also be used for car radiators lawnmower engines refrigerators and freezer coils and more. It easily removes pollutants like dirt grease and oil. This no-rinse foaming coil cleaner comes in a 19 oz aerosol can with a special 360-degree valve that allows spraying in virtually any position. It is an ideal addition to your home tool collection.
- •Heavy-duty foam easily and effectively foam easily and effectivelyremoves dirt, grease and oil from air conditioner coils and car radiators
- •Special 360-degree valve allows spraying in any position
- •Can also be used for car radiators, lawnmower engines, refrigerator and freezer coils and more
- •No rinse necessary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Bladeless Heatr W Remote Ctrl (LA87540)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (2HAC4)
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-019)
- ACCUMULAIR Pleated Air Filter, 19.75" x 21" x 1", 4 Pack (FB19.75X21A_4)
- GOODWAY TECHNOLOGIES Flexible shaft 25' for 9/16"-1" ID Tubes (GTC-703-25)
- GLOBAL INDUSTRIAL Air Conditioning Coil & Fin Cleaner, 1 Gallon Bottles, 4PK (670282)
- GOODWAY TECHNOLOGIES Goodway ScaleBreak Liquid Descaler, 5 Gal. Jug (SCALEBREAK-5)
- DIVERSITECH Blue Coil Guard, 20 oz. Aerosol (CGB-AER)
- GOODWAY TECHNOLOGIES Flexible shaft 12' for 1/4"-3/8" ID Tubes (GTC-701-12)
- GOODWAY TECHNOLOGIES Flexible shaft 25' for 1/4"-3/8" ID Tubes (GTC-701-25)
- GOODWAY TECHNOLOGIES Goodway Grit Brush for 13/16in-1in ID tubes, 15/Pack (SGB-125)
- Frost King AC Cleaners & Scale Removers