Shop All Drop Cloths
Frost King
9 ft. W X 12 ft. L X 3 mil Plastic Drop Cloth 1 pk
Mfr # P311R
Zoro # G106438902
product price: $8.75
/ea
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Thickness 3 mil
- Size 9 ft x 12 ft
Product Information
- Brand Frost King
- MFR # P311R
- Zoro # G106438902
- UPC # 77578013299
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | 3 mil |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Maple Oil-Based Gel Stain (81204)
- WEILER 6 13/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40056)
- RUST-OLEUM 1 gal. Red Oil Primer (255610)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602094)
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- FILM-GARD Dropcloth 9'X400' .7Mil (625778)
- TRIMACO DROPCLTH CNVS FB4X15' (FB6)
- HOMERIGHT Spray Paint Sheltr 5.5'H (C900038)
- HUSKY 10' x 25' Black Husky 3.5-Mil Low Density Plastic Sheeting (351025B)
- TRIMACO Super Heavy-Weight Drop, 12 oz., 4x15 (51208)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- Frost King Drop Cloths