Shop All Door Weatherstripping & Door Seals
Frost King
5/8"W x 3/16"H x 17'L, Felt Weatherseal, Gray
Mfr # S258/17H
Zoro # G5224414
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 ft
- Color Gray
- Sold As Roll
- Overall Height 3/16 in
- Mounting Type Nail/Tack/Staple
Product Information
- Brand Frost King
- MFR # S258/17H
- Zoro # G5224414
- UPC # 077578011011
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Overall Height | 3/16 in |
Overall Width | 5/8 in |
Insert Size | 5/8" x 3/16" |
Width (In.) | 5/8 |
Width | 5/8 |
Height | 3/16 |
Length | 17 ft. |
Details
Color | Gray |
Sold As | Roll |
Mounting Type | Nail/Tack/Staple |
Item | Draft Seal |
Material | Felt |
Stays Flexible to | 40 Degrees to 100 Degrees F |
Insert Material | Felt |
Insert Color | Gray |
Description
Draft Seal, Overall Length 17 ft, Overall Width 5/8 in, Overall Height 3/16 in, Color Gray, Insert Color Gray, Insert Material Felt, Material Felt, Sold As Roll, Stays Flexible to 40 Degrees to 100 Degrees F, Product Type Draft Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE 1in Overlay Face Frame 3 Cam Screw On (CSP3299NR)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Bronze (281-UO TB EB)
- PRIME-LINE Door Stop Silencers, Gray Rubber 100 Pack (J 4566)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- FROST KING Clear Plastic Weather Seal For Patio Door 84 in. L X 1.875 in. (PD84CL)
- FROST KING Smoke Seal, Silicone, Brown, 20 ft. (SS20BR)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft., Insert Color: Black (R738A)
- FROST KING Wthrseal Wtrprf 17'X3/16 (V443BH)
- FROST KING White Aluminum/Vinyl Door Set Seal For Doors 7 ft. L X 3/16 in. (VA17WH)
- FROST KING Door Bottom Seal, Rubber, Black, 16 ft. (G16H)
- ALL-SOURCE 1/2in. W x 3/8in. T x 10' L Gray Foam Weatherstrip Tape (V445HDI)
- Frost King Door Bottoms, Thresholds & Seals