Shop All Pipe Wrap Insulation
Frost King
3" x 25 ft. Fiberglass Pipe Insulation Wrap
Mfr # SP41X/12
Zoro # G5236926
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 25 ft
- For Use On Hot and Cold Pipes
- Temp. Range 0 Degrees F to 250 Degrees F
- Standards UL 723
Product Information
- Brand Frost King
- MFR # SP41X/12
- Zoro # G5236926
- UPC # 077578023014
- Country of Origin China
- Category Pipe Wrap Insulation
Dimensions
Width | 3 in |
Length | 25 ft |
Details
For Use On | Hot and Cold Pipes |
Temp. Range | 0 Degrees F to 250 Degrees F |
Standards | UL 723 |
Approx. R Value | 1.6 |
Material | Fiberglass |
Includes | Plastic Vapor Barrier Overwrap |
Item | Pipe Insulation Wrap |
Thickness | 1/2 in |
R Value | 1.6 |
For Material Type | Plastic |
Description
Pipe Insulation Wrap, Form Wrap, Insulation Material Fiberglass, Overall Length 25 ft, Overall Width 3 in, Thickness 1/2 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 250 Degrees F, R Value 1.6, Standards UL 723, Features Insulates Pipes, Prevents Pipes from Sweating, For Material Type Plastic, Includes Plastic Vapor Barrier Overwrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- B & K Ball Valve 3/4Solv Pvc80 (107-604)
- OATEY Barrel, Base: PVC, Strainer: Round, Cleanout (74127)
- UMBRA Umbra 023464-918 Flex Drain Stop & Hair Catcher; Grey (023464-918)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- FROST KING Fiberglass Pipe Wrap 25' (SP41X)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- THERMWELL PRODUCTS Thermwell Products SP42Xby16 25 ft. Pipe-Wrap Insulation Foil-Backed (4565677)
- Frost King Pipe Wrap Insulation