Shop All Pipe Wrap Insulation
Frost King
2" x 15 Ft. Foam & Foil Pipe Insulation Wrap
Mfr # FV15H
Zoro # G5236813
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Thickness 1/8 in
- Approx. R Value 2
- Standards UL 723
- Temp. Range 0 Degrees F to 250 Degrees F
Product Information
- Brand Frost King
- MFR # FV15H
- Zoro # G5236813
- UPC # 077578023175
- Country of Origin United States
- Category Pipe Wrap Insulation
Dimensions
Length | 15 ft |
Width | 2 in |
Details
Item | Pipe Insulation Wrap |
Thickness | 1/8 in |
Approx. R Value | 2 |
Standards | UL 723 |
Temp. Range | 0 Degrees F to 250 Degrees F |
Material | Foam and Foil |
For Use On | Hot and Cold Pipes |
Description
Pipe Insulation Wrap, Backing Material FSK, Overall Length 15 ft, Overall Width 2 in, Thickness 130 mil, Color Silver, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 250 Degrees F, Standards UL 723
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Coupling Malleable Galv 1/2 (21-1/2G)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- DANCO Drain Opener Wtr Jet (10881X)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 (87402)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- FROST KING Fiberglass Pipe Wrap 25' (SP41X)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- REFLECTIX SPIRAL PIPE WRAP2""X25' (SPW0202524)
- Frost King Pipe & Tubing Insulation