Shop All Anchorage Connectors
Frontline
Residential PitchFast Roof Anchor, 20PK
Mfr # RORS01BLK-PACK
Zoro # G511891705
product price: $193.99
/pk 20, $9.70/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Frontline
- MFR # RORS01BLK-PACK
- Zoro # G511891705
- UPC # 697478249088
- Country of Origin Colombia
- Category Anchorage Connectors
Description
Introducing the Frontline PitchFast roof anchor. It's an economical and fast way to provide fall protection for existing and new construction residential roofs. It's ready to use straight out of the box, just screw through sheathing to the roof structure and your anchor is practically ready to use.The anchor is low profile and comes in different variations including safety green for added visibility, black keeping the anchor low profile or hot dipped galvanized for best outdoor and corrosion protection. Features: Choose the style and color that suits you best. Colored for high vis or low profile, or HDG for best corrosion protection Lightweight and easy install in just minutes! Minimum tools needed to install the Frontline PitchFastThe anchor is suitable for wood frame construction, both residential or commercial It's low profile design helps maintain property aesthetics while never sacrificing on safetyMade of ASTM rated steel to help ensure quality material Compliance:Application: Residential/Commercial Structural RoofsUser Maximum Capacity: 310 lbsProduct Weight: 1 lbMeets or exceeds ANSI Z359.18, OSHA 1910.140 and OSHA 1926.503
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Utility Work Pants, Navy, Size 34x32 In (PT62NV 34 32)
- WEST CHESTER PROTECTIVE GEAR Pigskin Leather Palm Lined Gloves, X-Large, 97901L (97901L)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- FRONTLINE Commercial Roof Anchor (RO12)
- FRONTLINE Concrete Swiveling Anchor (COB01SW)
- HONEYWELL MILLER Shadow Adjustable Beam Anchor, Aluminum/Bronze (8816-14/)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Black. Retail Package. (2808)
- MSA SAFETY Anchor Connector Strap (10023490)
- MSA SAFETY Roof Anchor (10102686)
- 3M DBI-SALA Kevlar® Tie-Off Adaptor (1002201)
- Frontline Fall Protection