Shop All Gun Holsters
Frontiersman
Frontiersman FBAD05 7.9 oz Bear Spray with Chest Holster
Mfr # FBAD05
Zoro # G104002570
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Frontiersman
- MFR # FBAD05
- Zoro # G104002570
- UPC # 23063954608
- Country of Origin China
- Category Gun Holsters
Description
Features
- Bear Spray 7.9 oz with Chest Holster
- 7.9 oz bear spray contains 2.0% major capsaicinoids
- EPA maximum strength
- 35-foot range
- Glow-in-the-dark safety
- Includes chest holster with no cumbersome straps-does not obstruct the firing mechanism or alarm the bear with cloth hook and eye noises
- Dimension: 12.5 L x 5.75 H x 3 W in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle Brass Adj (6-6002)
- CHAPIN Piston Pump Repair Kit (6-8180)
- SCHULTZ Fertilizer Rose/Flower 1.5Lb (SPF70220)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty Tarp, Black/Green, Polyethylene (MTGB-1824-X)
- HOGUE ARS Stage 2 Duty Holster CZ P10 Compact RH Black (52470)
- ALLEN CO Glenwood Leather Belt Slide Gun Holster, Ambidextrous, Med/Large Frame Semi-Auto Handguns, Black (44831)
- MARTOR Belt Holster w/Clip (medium) (9921.08)
- HOGUE ARS Stage1 Carry Holster SW MPL 9MM 40SW 357SIG RH Blk (52076)
- HOGUE ARS Stage 1 Carry Holster Sig Sauer P229 LH CF Weave (52928)
- GOULD & GOODRICH Duty Holster, RH, Ruger SR9 (K391-SR)
- MARTOR Belt Holster w/Clip (small) (9920.08)
- Frontiersman Shooting & Archery Gear