Shop All Strapping Machines
Fromm
Strapping Tool, Battery Operated, 585lb
Mfr # P328S.43.3462-KIT
Zoro # G102161880
product price: $4,398.99
/ea
Free Shipping & Returns
$4,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 4/5 in
- Overall Width 5 3/10 in
- Overall Height 5 3/5 in
- Fits Strap Width 1/2 in
- Fits Strap Tensile .026 to .041
Product Information
- Brand Fromm
- MFR # P328S.43.3462-KIT
- Zoro # G102161880
- Country of Origin Italy
- Category Strapping Machines
Dimensions
Overall Length | 13 4/5 in |
Overall Width | 5 3/10 in |
Overall Height | 5 3/5 in |
Fits Strap Width | 1/2 in |
Max. Strapping Width | 5/8 in |
Handle Length | 5 in |
Min. Strapping Width | 1/2 in |
Details
Fits Strap Tensile | .026 to .041 |
Battery Voltage | 18 V DC |
Material | Polyester, Polypropylene |
Tool Strength | Standard Duty |
Tool Joint Type | Friction Weld |
Handle Covering Material | Plastic |
Tool Style | Battery Powered Feedwheel |
Seal Surface Type | Flat |
Compatible Strapping | Polyester Strapping, Polypropylene Strapping |
Tool Type | Sealer, Tensioner |
Tool Weight | 9.6 lb |
Tool Power Source | Battery |
Item | Battery operated strapping tool |
Tensioner Type | Battery |
Tool Seal Type | Friction Weld |
Tool Tension Capacity | 585 lb |
Description
Battery operated strapping tool, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 1/2 in, Fits Strap Tensile .026 to .041, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 9.6 lb, Tool Tension Capacity 585 lb, Tool Style Battery Powered Feedwheel, Min. Strapping Width 1/2 in, Max. Strapping Width 5/8 in, Overall Height 5 3/5 in, Tensioner Type Battery, Battery Voltage 18 V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Crimped End Mailing Tube, 16inLxPK70 (S1516K)
- CHARLES LEONARD Clipboard, Plastic, w/Low Profile Clip, Letter, Assorted Neon, PK12 (89770CD)
- XEROX Xerox Paper Tray Feed Roller Kit, 100000 Yield (116R00010)
- ZORO SELECT Shipping Box, 20x16x14-8 in (55NM98)
- FROMM Strapping Sealer, Pneumatic, Heavy Duty (A461/32 13.4510)
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- FROMM Strapping Tool, Pneumatic, Heavy Duty (A452/19 13.4210)
- FROMM Strapping Sealer, Manual, Standard Duty (A335/12.7 13.2770)
- FROMM Strapping Tool, Pneumatic, Standard Duty (A480/19 13.4112)
- PARTNERS BRAND Economy Strapping Cart, Black, 1/Each (SC51)
- UST Regular Duty, Front action sealer for 1/2 Steel Straps (UST 1120)
- Fromm Strapping