Shop All Strapping Machines
Fromm
Strapping Tool, Battery Operated, 585lb
Mfr # P328S.43.3423-KIT
Zoro # G102161828
product price: $3,764.99
/ea
Free Shipping & Returns
$3,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 4/5 in
- Overall Width 5 3/10 in
- Overall Height 5 3/5 in
- Fits Strap Width 1/2 in
- Material Polyester, Polypropylene
Product Information
- Brand Fromm
- MFR # P328S.43.3423-KIT
- Zoro # G102161828
- Country of Origin Italy
- Category Strapping Machines
Dimensions
Overall Length | 13 4/5 in |
Overall Width | 5 3/10 in |
Overall Height | 5 3/5 in |
Fits Strap Width | 1/2 in |
Handle Length | 5 in |
Max. Strapping Width | 5/8 in |
Min. Strapping Width | 1/2 in |
Details
Material | Polyester, Polypropylene |
Tool Tension Capacity | 585 lb |
Tensioner Type | Battery |
Tool Style | Battery Powered Feedwheel |
Tool Power Source | Battery |
Fits Strap Tensile | .016 to .025 |
Compatible Strapping | Polyester Strapping, Polypropylene Strapping |
Tool Weight | 9.6 lb |
Tool Seal Type | Friction Weld |
Seal Surface Type | Flat |
Handle Covering Material | Plastic |
Battery Voltage | 18 V DC |
Tool Joint Type | Friction Weld |
Tool Type | Sealer, Tensioner |
Item | Battery operated strapping tool |
Tool Strength | Standard Duty |
Description
Battery operated strapping tool, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 1/2 in, Fits Strap Tensile .016 to .025, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 9.6 lb, Tool Tension Capacity 585 lb, Tool Style Battery Powered Feedwheel, Min. Strapping Width 1/2 in, Max. Strapping Width 5/8 in, Overall Height 5 3/5 in, Tensioner Type Battery, Battery Voltage 18 V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- DELL High Yield Magenta Toner Cartridge 8K YLD 3108096, 3108399 (RF013)
- DECKER TAPE PRODUCTS Label, DL1228, GLASS HANDLE WITH CARE, 3" X 4" (DL1228)
- TOPS BUSINESS FORMS Pendaflex, DOUBLE STUFF FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (54459)
- FROMM Strapping Tool, Pneumatic, Heavy Duty (A452/19 13.4210)
- FROMM Strapping Tool, Pneumatic, Standard Duty (A480/19 13.4112)
- FROMM Strapping Sealer, Manual, Standard Duty (A335/12.7 13.2770)
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- FROMM Strapping Sealer, Pneumatic, Heavy Duty (A461/32 13.4510)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- SEALER SALES General Purpose Strapping Machine w/ Enclosed Cabinet (SM-101)
- Fromm Strapping