Shop All Ceiling Tiles
From Plain To Beautiful In Hours
Pounded 2 ft. x 2 ft. Tin Style Nail Up Ceiling Tile in Lincoln Copper (48 sq. ft./case), 12PK
Mfr # SKPC235-lnop-24x24-N-12
Zoro # G306428871
product price: $240.99
/pk 12, $20.08/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand From Plain To Beautiful In Hours
- MFR # SKPC235-lnop-24x24-N-12
- Zoro # G306428871
- UPC # 810014717630
- Country of Origin United States
- Category Ceiling Tiles
Description
One of the most popular patterns in the world of ceiling tiles and metal backsplash made of real steel and powder coated with white finish. This product is fully finished and ready to be installed to a flat surface using nails in an overlapping fashion. Nails are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP53470ORB-10PACK Pack of 10 3" (76 mm) CTC Allison Value Cab Pull ORB (BP53470ORB-10PACK)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630)
- BLUM 95 Degree Free-swinging Screw On Inset Thick Door Hinge (70T9750.TL)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 15 ft. - Black (03-100-WEB)
- FROM PLAIN TO BEAUTIFUL IN HOURS Schoolhouse Faux Tin/ PVC 24-in x 24-in Black Textured Surface-mount Ceiling Tile, 10PK (222bk-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS La Scala Faux Tin/ PVC 24-in x 24-in Antique Gold Textured Surface-mount Ceiling Tile, 10PK (223ag-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Venice 24-in x 24-in 10-Pack Medival Blue Textured Surface-mount Ceiling Tile, 10PK (511mb-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Lilies and Swirls Faux Tin/ PVC 24-in x 24-in White Matte Textured Surface-mount Ceiling Tile, 10PK (204wm-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS La Scala Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Surface-mount Ceiling Tile, 10PK (223ac-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Steampunk Faux Tin/ PVC 24-in x 24-in Antique Silver Textured Surface-mount Ceiling Tile, 10PK (225as-24x24-10)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (1830)
- From Plain To Beautiful In Hours Ceiling Tiles