Shop All Ceiling Tiles
From Plain To Beautiful In Hours
Chain Mail 2 ft. x 2 ft. Tin Style Nail Up Ceiling Tile in Lincoln Copper (48 sq. ft./case), 12PK
Mfr # SKPC234-lnop-24x24-N-12
Zoro # G506428640
product price: $248.99
/pk 12, $20.75/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand From Plain To Beautiful In Hours
- MFR # SKPC234-lnop-24x24-N-12
- Zoro # G506428640
- UPC # 810099440195
- Country of Origin United States
- Category Ceiling Tiles
Description
One of the most popular patterns in the world of ceiling tiles and metal backsplash made of real steel and powder coated with white finish. This product is fully finished and ready to be installed to a flat surface using nails in an overlapping fashion. Nails are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP821160195)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPS60 P)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Offset (R35-1105-X)
- DOBA-BNT Dry Erase Peel & Stick Wallpaper (SA2532216)
- FROM PLAIN TO BEAUTIFUL IN HOURS Schoolhouse Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Surface-mount Ceiling Tile, 10PK (222ac-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Steampunk Faux Tin/ PVC 24-in x 24-in Antique Silver Textured Surface-mount Ceiling Tile, 10PK (225as-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Raised Panel Faux Tin/ PVC 48-in x 24-in White Matte Textured Drop Ceiling Tile, 10PK (505wm-24x48-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Venice 24-in x 24-in 10-Pack Medival Blue Textured Surface-mount Ceiling Tile, 10PK (511mb-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Mesh Faux Tin/ PVC 24-in x 24-in 10-Pack Patina Textured Surface-mount Ceiling Tile, 10PK (DCT20pa-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Ridged Metal Faux Tin/ PVC 24-in x 24-in 10-Pack Old Tin Roof Textured Drop Ceiling Tile, 10PK (261otr-24x24-10)
- EKENA MILLWORK 40 12W x 23 38H x 38T Small Westmore Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW41X23X0375WSTMF)
- From Plain To Beautiful In Hours Ceiling Tiles