Shop All Masking Tapes
Frogtape
Double Coated Tape, Crepe, White, 48mm W
Mfr # DS 154
Zoro # G1461037
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Backing Material Crepe Paper
- Tape Adhesive Rubber
- Tape Thickness 8.5 mil
- Material Fine structured crepe (FSC)
Product Information
- Brand Frogtape
- MFR # DS 154
- Zoro # G1461037
- UPC # 040074024298
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 7/8 in |
Tape Length | 25 yd |
Width | 4.66IN |
Length | 4.66IN |
Tape Core Diameter | 3 in |
Height | 1.89IN |
Core Size | 3" |
Size | 48mm x 25yd |
Metric Tape Length | 22.9 m |
Imperial Tape Width | 1.9 in |
Metric Tape Width | 47.6 mm |
Imperial Tape Length | 25 yd |
Description
Adhesion to Steel 60 oz/in, Tape Brand Frogtape DS 154, Common Industry Construction, General Maintenance & Repair, Warehouse, Indoor Only, Imperial Tape Length 25 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Series DS 154
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape RED (530-RE)
- J-B WELD Adhesive Kwikweld 10Oz (8271)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/4” wide x 50' Sterling Seal-1 Spool (EJS1500.25050)
- DEVCON Acrylic Adhesive, Flexane Flex-Add Series, Amber, 8 fl oz, Bottle (15940)
- FROGTAPE Frog Tape 1.41 X 60 Yds. (1358465)
- FROGTAPE 2 X 60YD (1358464)
- FROGTAPE Frog Tape 1.88 X 60 Yds. (1358464)
- FROGTAPE Frog Tape .94 X 60 Yds (1358463)
- FROGTAPE FROG TAPE DELICATE .94"" (280220)
- FROGTAPE FROG TAPE DELICATE 1.88"" (280222)
- 3M Flatback Tape, Brown, 24mm x 55m, PK48 (2517)
- Frogtape Masking Tapes