Shop All Party Supplies
Froggy'S Fog
Boreas C6 Super Silent Snow Machine
Mfr # FSM-BOREAS-C6
Zoro # G505174760
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Froggy'S Fog
- MFR # FSM-BOREAS-C6
- Zoro # G505174760
- UPC # 840472115167
- Country of Origin China
- Category Party Supplies
Description
The Boreas C6 is the snow machine you need when you want performance that stands out with noise that doesn’t. Extensive internal soundproofing and fully adjustable fan speeds allow the machine to produce an incredible snow effect on stage without the worry of noise reaching the audience.
Several options are available for controlling the machine. 3-Pin and 5-Pin DMX connections allow the user to integrate the machine seamlessly with other lighting and effects. The LCD menu allows the user to set output levels and timer settings directly from the machine. Use the included wireless on/off remote to start and stop the effect on demand.
Full, 0-100% control of fan and fluid output makes it easy to create the perfect flake size for your application. Easily create tiny flurries or a huge blizzard with these two simple controls.
Several options are available for controlling the machine. 3-Pin and 5-Pin DMX connections allow the user to integrate the machine seamlessly with other lighting and effects. The LCD menu allows the user to set output levels and timer settings directly from the machine. Use the included wireless on/off remote to start and stop the effect on demand.
Full, 0-100% control of fan and fluid output makes it easy to create the perfect flake size for your application. Easily create tiny flurries or a huge blizzard with these two simple controls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- OHAUS Mechanical Spring Scale 4.5 lb./20 N Capacity (8004-PN)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 1 Gallon (FJ-SW-1)
- FROGGY'S FOG 2oz. WHISKEY - Scented Cologne Spray (SPR-2OZ-WHIS)
- FROGGY'S FOG Titan 1500 DMX Fog Machine (FFM-TITAN-1500-DMX)
- FROGGY'S FOG 1oz. RAW SEWAGE - Scented Cologne Spray (SPR-1OZ-RAWS)
- FROGGY'S FOG 2oz. HAUNTED HOUSE - Scented Cologne Spray (SPR-2OZ-HAUN)
- FROGGY'S FOG DaFiddy Haze Fluid for DF-50 Hazers - 1 Gallon (DS-DF-1)
- OMG 5L x 3W x 2.25H Paper Muffin Cups (OM205936)
- Froggy'S Fog