Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire
Window Air Conditioner, 208/230V AC, Cool/Heat, 24,700/25,000 BtuH (Discontinued)
Mfr # FFRH2522R2
Zoro # G5332354
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 24,700/25,000
- Width 26 1/2 in
- Height 18 5/8 in
Product Information
- Brand Frigidaire
- MFR # FFRH2522R2
- Zoro # G5332354
- UPC # 012505278402
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 18 5/8 in |
Depth | 26 1/2 in |
Max. Window Width | 42 in |
Min. Window Width | 31 in |
Min. Window Height | 19 1/2 in |
Dimensions | 18 5/8H x 26 1/2 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 24,700/25,000 BtuH, Heating Method Electric Heat, CEER Rating 9.4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.