Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire
Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 22 5/8 in W. (Discontinued)
Mfr # FFRH0822R1
Zoro # G5332345
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool/Heat
- BtuH Cooling 8000
- Width 22 5/8 in
- Height 15 3/8 in
Product Information
- Brand Frigidaire
- MFR # FFRH0822R1
- Zoro # G5332345
- UPC # 012505278150
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 22 5/8 in |
Height | 15 3/8 in |
Depth | 23 3/8 in |
Min. Window Width | 26 7/8 in |
Max. Window Width | 36 in |
Power Cord Length | 6 ft |
Min. Window Height | 16 1/2 in |
Dimensions | 15 3/8 in H x 22 5/8 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 8,000 BtuH, Heating Method Heat Pump, CEER Rating 9.8
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.