Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire
Window Air Conditioner, 115V AC, 23 5/8 in W. (Discontinued)
Mfr # FHWW153WB1
Zoro # G5232203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Width 23 5/8 in
- Watts 1280 W
- Height 17 7/8 in
- Depth 25 3/8 in
Product Information
- Brand Frigidaire
- MFR # FHWW153WB1
- Zoro # G5232203
- UPC # 012505283710
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 17 7/8 in |
Depth | 25 3/8 in |
Power Cord Length | 5 ft |
Dimensions | 17 7/8 in H x 23 5/8 in W 25 3/8 in D |
Min. Window Height | 18 1/2 in |
Min. Window Width | 28 in |
Fits Window Width | 25 1/2 in to 39 1/2 in |
Max. Window Width | 40 1/2 in |
Overall Dimensions H x W x D | 17 7/8 in x 23 5/8 in x 25 3/8 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 15,000 BtuH, Heating Method Cooling Only, CEER Rating 11.8
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.