Shop All Refrigerators
Frigidaire
Window Air Conditioner 115V AC, 14 1/4 in W.
Mfr # FHSC102WB1
Zoro # G5332372
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Cool Only
- Color White
- BtuH Cooling 10,000
- Includes Easy Mount Window Kit
- Width 14 1/4 in
Product Information
- Brand Frigidaire
- MFR # FHSC102WB1
- Zoro # G5332372
- UPC # 012505284939
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 14 1/4 in |
Depth | 23 1/2 in |
Height | 20 1/4 in |
Min. Window Height | 21 1/2 in |
Max. Window Width | 40 in |
Min. Window Width | 15 1/2 in |
Power Cord Length | 6 ft |
Dimensions | 20 1/4 in H x 14 1/4 in W 23 1/2 in D |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, Heating Method Not Applicable, CEER Rating 10.4
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLEWAYS Appleways 1.0 oz. Cocoa Crispy Bites, PK108 (71300)
- PITCO Basket Hanger For - Part# Pta1105402-C (PTA1105402-C)
- DORMONT 1" Snap Fast Connector (A100N)
- LAWN & GARDEN 96 in. Steel Fruit Picker Fiberglass Handle (GT0715F)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., Black (FFET1222UB)
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Blk (FFHT1814WB)
- FRIGIDAIRE Beverage Center, Cooler, 4.6cu ft, SS (FRYB4623AS)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFHT1425VW)
- FRIGIDAIRE Compact Refrigerator, 4.5 cu ft, Silver Mist (FFPS4533UM)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- Frigidaire Refrigerators