Shop All AC Refrigeration Parts
Frigidaire
Water Filter
Mfr # WF2CB
Zoro # G8698672
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refrigerator
- Fits Brand Electrolux, Frigidaire, Kelvinator, Kenmore, Sears, Westinghouse
- For Use With Refrigerator
- Service Life 200 gal
- Features Easy Setup for Optimal Results, Push to Lock
Product Information
- Brand Frigidaire
- MFR # WF2CB
- Zoro # G8698672
- UPC # 012505751363
- Country of Origin Singapore
- Category AC Refrigeration Parts
Details
Item | Quick Connect Filter |
Type | Refrigerator |
Fits Brand | Electrolux, Frigidaire, Kelvinator, Kenmore, Sears, Westinghouse |
For Use With | Refrigerator |
Service Life | 200 gal |
Features | Easy Setup for Optimal Results, Push to Lock |
Maximum Pressure | 100 psi |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Filter Media | Carbon |
Minimum Temperature | 33 Degrees F |
Maximum Temperature | 100 Degrees F |
Flow Rate | 0.5 gpm |
Minimum Pressure | 30 psi |
Description
Quick Connect Filter, For Use With Refrigerator, Flow Rate 0.5 gpm, Service Life 200 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF/ANSI 42, NSF/ANSI 53, Features Easy Setup for Optimal Results, Push to Lock, Maximum Pressure 100 psi, Minimum Pressure 30 psi, Minimum Temperature 33 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x2" (286-200-200)
- HONEYWELL HOME TRADELINE 120V 60HZ S-SWITCH 15 SEC (R8184G4066)
- SUPCO Access Fitting, SF2245 (SF2245)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x10", MERV 11 (2GHZ9)
- FRIGIDAIRE Water Valve (154637401)
- FRIGIDAIRE Power Cord (5304476180)
- FRIGIDAIRE Door Gasket (241786001)
- FRIGIDAIRE Thermistor (5304471275)
- FRIGIDAIRE Remote Control (5304476851)
- FRIGIDAIRE Motor and Pulley (131560100)
- GOODMAN 10250802 Limit (10250802)
- Frigidaire AC Refrigeration Parts