Shop All Flexible Gas Connectors
Frigidaire
Water Connector Kit, Stainless Steel
Mfr # 5304437642
Zoro # G9469826
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Connector Outlet Type Compression
- Water Connector Inlet Type Compression
- Outlet Type Compression
- Material of Construction stainless steel
- Water Connector Outlet Size (In) 1/4
Product Information
- Brand Frigidaire
- MFR # 5304437642
- Zoro # G9469826
- UPC # 012505453472
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Water Connector Outlet Size (In) | 1/4 |
Outside Dia. (In.) | 1/4 |
Water Connector Inlet Size (In) | 1/4 |
Pipe Dia. (In.) | 1/4 |
Length (In.) | 72 |
Supply Stop Inlet Size (In) | 1/4 |
Inlet Size (In.) | 1/4 |
Supply Stop Outlet Size (In) | 1/4 |
Details
Water Connector Outlet Type | Compression |
Water Connector Inlet Type | Compression |
Outlet Type | Compression |
Material of Construction | stainless steel |
Inlet Type | Compression |
Supply Stop Outlet Type | Compression |
Compliance | UL |
Finish | Stainless Steel |
Includes | Water Line, Compression Union, Sealing Tape |
Outlet (In.) | 1/4 |
Application | Refrigerator Water Supply |
Supply Stop Inlet Type | Compression |
Item | Water Connector Kit |
Description
Water Connector Kit, Application Refrigerator Water Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- FRIGIDAIRE Water Connector Kit, Copper, Compression (5304435784)
- FRIGIDAIRE Gas Connector, 1/2in., MIP, Safety Valve (5304494820)
- FRIGIDAIRE Water Connector, Polyflex, Compression (29000406F)
- DORMONT Gas Hose, 1/2 In NPT (1650BPQR48)
- DORMONT Gas Connector, 3/8 x36 In L, 33,400 BTU (10C-3132-36)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 12'' Length with 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-12H)
- HOME-FLEX Undrgrnd Gas Pipe 3/4Ips (48-445-007)
- Frigidaire Supply Lines