Shop All Washers and Dryers
Frigidaire
Washer Dryer Combo, 140V, 13A, White
Mfr # FLCG7522AW
Zoro # G2223055
product price: $1,699.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,699.00
Free 30-Day Returns
Key Features
- Washer Capacity 3.9 cu ft
- Dryer Capacity 5.5 cu ft
- Power Source Gas
- Color White
- Width 27 in
Product Information
- Brand Frigidaire
- MFR # FLCG7522AW
- Zoro # G2223055
- UPC # 012505385957
- Country of Origin Mexico
- Category Washers and Dryers
Dimensions
Width | 27 in |
Height | 76 in |
Depth | 31 1/2 in |
Depth with Door Open | 47 1/2 in |
Overall Width | 27 in |
Overall Height | 76 in |
Overall Depth | 31 1/2 in |
Manufacturer Warranty Length | 1 yr Labor; 1 yr Parts |
Description
Washer Dryer Combo, Power Source Gas, Color White, Washer Capacity 3.9 cu ft, Dryer Capacity 5.5 cu ft, Number of Wash Cycles 11, Number of Dryer Cycles 10, Overall Height 76 in, Overall Width 27 in, Overall Depth 31 1/2 in, Energy Star Compliant No, Coin-Operated No, Current 15 A, Depth with Door Open 47 1/2 in, Dryer Cycle Settings 5, Dryer Temperature Settings 3, Features Quick Wash and Dry Cycles, Manufacturer Warranty Length 1 yr Labor; 1 yr Parts, Perfomance Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scrubbing Rotary Brush, 26 In. Machine (4NEN2)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 250 Cover Capacity, Wall Mount, Stainless Steel, Silver (1ECK2)
- BOARDWALK Janitor's Cart, Three-Shelf, 22w x 44d x 38h, Gray (3485204)
- ECOS PRO Laundry Detergent, High Efficiency HE, Liquid, Bucket, 5 Gal, 320 Loads, Unscented, Clear, Dye-Free (PL9764/05)
- FRIGIDAIRE Front Load Washer, White, 4.4 cu ft. (ELFW7337AW)
- FRIGIDAIRE Dryer, White, Gas, 42-7/8" H (FFRG4120SW)
- FRIGIDAIRE Washer Dryer Combo, 240V, 22A, White (FLCE7522AW)
- FRIGIDAIRE Dryer, White, Electric, 42-7/8" H (FFRE4120SW)
- FRIGIDAIRE Top Load Washer, White, 44-1/4" H (FFTW4120SW)
- FRIGIDAIRE Dryer, Gas, 8 cu ft., White (ELFG7337AW)
- PERFORMANCE TOOL Wilmar PMW5368 120 Piece Fuse Assortment ATC Fuse Sizes (PMW5368)
- Frigidaire Washers and Dryers