Shop All Window & Wall Air Conditioners
Frigidaire
Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH
Mfr # FHTE083WA1
Zoro # G6529341
product price: $777.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$777.00
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool/Heat
- BtuH Cooling 8000
- Width 24 in
- Height 14 1/2 in
Product Information
- Brand Frigidaire
- MFR # FHTE083WA1
- Zoro # G6529341
- UPC # 012505281747
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 in |
Height | 14 1/2 in |
Depth | 20 5/8 in |
Power Cord Length | 6 1/2 ft |
Fits Wall Sleeve Dimensions | 15 1/4" x 25 1/2" x 16", 17 1/2" or 22" |
Fits Wall Sleeve - H x W x D | 15 1/4 in x 25 1/2 in x 16 in, 17 1/2 in or 22 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Cooling/Heating, Cooling Capacity 8,000 BtuH, Electric Heat, Heating Capacity - Electric 4,200 BtuH, 9.6 CEER Rating, 8 A Amps, 830 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC LCDI, 5-15P, Power Cord Length 6 1/2 ft, Control Type Electronic, Dehumidification Rate 1.9 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F86-0244 24V/Millivolt 2-Wire (1F86-0244)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/2 in L., Silicon Carbide (41-403)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ERIE Spring Return Motor, 24V (30-118-A)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW063WB1)
- FRIGIDAIRE Slider Casement Window A/C, White, 760W (FHSC082WB1)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 19 in W. (FHWW123WB1)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW083WB1)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. (FHTE143WA2)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 19 in W. (FHWW103WB1)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 19 3/4 in W. (KEQ08A11)
- Frigidaire Window & Wall Air Conditioners