Shop All Split System Heat Pumps
This Product is Discontinued
Frigidaire
Split System Heat Pump, 36V, Indoor (Discontinued)
Mfr # FFHP093WS2
Zoro # G7312971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Reverse Cycle Heat BtuH 11,000
- Indoor Width 33-17/64"
- EER 14
- Line Size Discharge O.D. 1/4"
- Indoor Depth 8-15/64"
Product Information
- Brand Frigidaire
- MFR # FFHP093WS2
- Zoro # G7312971
- UPC # 012505280672
- Country of Origin China
- Category Split System Heat Pumps
Dimensions
Indoor Width | 33-17/64" |
Line Size Discharge O.D. | 1/4" |
Indoor Depth | 8-15/64" |
Line Size Suction O.D. | 3/8" |
Indoor Height | 11-3/8" |
Indoor Head Height | 11 3/8 in |
Indoor Head Width | 33 17/64 in |
Indoor Head Depth | 8 15/64 in |
Suction Line Size | 3/8 in |
Description
Split System Air Handler, Average Coverage Area 350 to 400 sq ft, Wall-Mount, Operation Mode - HVAC Cooling/Heating, 9,000 BtuH, Heating Capacity - Heat Pump 11,000 BtuH, Air Flow 171/241/288/377 cfm, 23 SEER, 14 EER, 15 A Amps, 208/230V AC, 3 Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 2.5 pt/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity, Seacoast Corrosion Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.