Shop All Split System Heat Pumps
This Product is Discontinued
Frigidaire
Split System Heat Pump, 18,000 BtuH (Discontinued)
Mfr # FFHP183WS2
Zoro # G7313209
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards AHRI, CETL, ETL
- Mounting Type Wall
- Line Size Discharge O.D. 1/4"
- Indoor/Outdoor Indoor
- EER 12.5
Product Information
- Brand Frigidaire
- MFR # FFHP183WS2
- Zoro # G7313209
- UPC # 012505280733
- Country of Origin China
- Category Split System Heat Pumps
Dimensions
Line Size Discharge O.D. | 1/4" |
Line Size Suction O.D. | 1/2" |
Indoor Height | 11-13/16" |
Indoor Depth | 8-53/64" |
Indoor Width | 38-13/64" |
Indoor Head Depth | 8 53/64 in |
Indoor Head Width | 38 13/64 in |
Indoor Head Height | 11 13/16 in |
Suction Line Size | 1/2 in |
Description
Split System Air Handler, Average Coverage Area 700 to 1,000 sq ft, Wall-Mount, Operation Mode - HVAC Cooling/Heating, 18,000 BtuH, Heating Capacity - Heat Pump 18,900 BtuH, Air Flow 335/335/488 cfm, 20 SEER, 12.5 EER, 25 A Amps, 208/230V AC, 3 Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 3.8 pt/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity, Seacoast Corrosion Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.