Shop All Refrigerators
Frigidaire
Refrigerator, Top Freezer, 11.5cu ft, White
Mfr # FFET1222UW
Zoro # G5694179
product price: $829.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$829.00
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color White
- Number of Doors 2
- Overall Depth 28 3/4 in
- Overall Height 59 7/8 in
Product Information
- Brand Frigidaire
- MFR # FFET1222UW
- Zoro # G5694179
- UPC # 012505639579
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 28 3/4 in |
Overall Height | 59 7/8 in |
Overall Width | 23 3/4 in |
Cord Length | 6 ft |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 11.6 cu ft, Refrigerator Capacity 8.4 cu ft, Freezer Capacity 3.2 cu ft, Overall Height 59 7/8 in, Overall Width 23 3/4 in, Overall Depth 28 3/4 in, Color White, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Knife, Grinder - #10/12 For - Part# E290339 (E290339)
- VULCAN HART Valve Knob 2-1/8 D (2349)
- LOCK & LOCK Lock & Lock LLS133 44 oz Easy Essentials Twist Food Storage Container; Clear (LLS133)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, XS (81958)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- FRIGIDAIRE Top Mount Refrigerator, 9.9 cu ft, White (FFET1022UW)
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Blk (FFHT1814WB)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFTR1425VW)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., Black (FFET1222UB)
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Wht (FFHT1814WW)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- Frigidaire Refrigerators