Shop All Refrigerators
Frigidaire
Refrigerator, Top Freezer, 10cu ft, Silver
Mfr # FFET1022UV
Zoro # G5694197
product price: $829.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$829.00
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color Silver
- Number of Doors 2
- Overall Depth 26 in
- Width 23.8"
Product Information
- Brand Frigidaire
- MFR # FFET1022UV
- Zoro # G5694197
- UPC # 012505639180
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26 in |
Width | 23.8" |
Overall Height | 59 7/8 in |
Height | 59.9" |
Overall Width | 23 3/4 in |
Cord Length | 6 ft |
Depth | 26.3" |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 10.1 cu ft, Refrigerator Capacity 7.4 cu ft, Freezer Capacity 2.7 cu ft, Overall Height 59 7/8 in, Overall Width 23 3/4 in, Overall Depth 26 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT Trident Sugar Free Tropical Twist Gum 14 Pieces, PK144 (01110)
- ALLPOINTS Wire, Hi-Temp , 12Ga, Mg, 10', Tan (2531405)
- DEXTER RUSSELL Scalloped Cooks Knife 10 In (12453)
- SMARTY HAD A PARTY 9" x 13" Oval Natural Palm Leaf Eco-Friendly Disposable Trays (100 Trays), 100PK (5514T-CASE)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFHT1425VW)
- FRIGIDAIRE Refrigerator, Black, Automatic Defrost (FRSS2623AB)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., White (FFET1222UW)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- BLACK & DECKER Wine Cooler Refrigerator, 26 Bottle Compressor Cooling Wine Fridge with Blue Light & LED Display (BD61536)
- Frigidaire Refrigerators