Shop All Ice Makers
Frigidaire
Refrigerator Replacement Icemaker
Mfr # 5304458371
Zoro # G1631248
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 6.5"
- Height 14.4"
- Width 6.3"
- Color White
Product Information
- Brand Frigidaire
- MFR # 5304458371
- Zoro # G1631248
- UPC # 842740046357
- Country of Origin Singapore
- Category Ice Makers
Dimensions
Length | 6.5" |
Height | 14.4" |
Width | 6.3" |
Details
Item | Ice Maker |
Material | Plastic |
Color | White |
Fits Brand | Electrolux, Frigidaire, Gibson, Kelvinator, Westinghouse, Whirlpool |
Description
Ice Maker, Fits Brand Electrolux, Frigidaire, Gibson, Kelvinator, Westinghouse, Whirlpool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Measuring Spoon, 1 tl., Stainless Steel (721C)
- ELIASON Pin, Top (Assy, 7/8" Pin) (150-115)
- HENNY PENNY Door Gasket 29" X 21.75" (25643)
- ROBOT COUPE Pc Board With Switch (RV6041)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- AVANTI Avanti Commercial Ice Maker, Stainless Steel (CIM102U3S)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FW)
- EDGESTAR 15 Inch Wide BuiltIn Ice Maker with 25 Lbs Storage Capacity and Up to 25 Lbs Daily Ice Production (IB250BL)
- AVALLON Ice Maker Water Pump Kit (AIMPUMP1)
- Frigidaire Ice Makers