Shop All Refrigerators
Frigidaire
Refrigerator, 7.94 cu ft.
Mfr # FRSS2323AB
Zoro # G004393068
product price: $1,399.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,399.00
Free 30-Day Returns
Key Features
- Refrigerator Style Side-by-Side
- Color Black
- Number of Doors 2
- Overall Height 69 7/8 in
- Overall Width 33 1/8 in
Product Information
- Brand Frigidaire
- MFR # FRSS2323AB
- Zoro # G004393068
- UPC # 012505647864
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Overall Height | 69 7/8 in |
Overall Width | 33 1/8 in |
Overall Depth | 35 in |
Details
Refrigerator Style | Side-by-Side |
Color | Black |
Number of Doors | 2 |
Refrigerator Item | Refrigerator |
Item | Side-by-Side Refrigerator |
Refrigerant Type | R-600a |
Defrost | Automatic |
Energy Star Compliant | No |
Refrigerator Capacity | 14.4 cu ft |
Standards | cUL Listed, NSF, UL Listed |
Amps | 15 A |
Total Capacity | 22.3 cu ft |
Freezer Capacity | 7.9 cu ft |
Features | Adjustable Shelves, Air Filter Indicator, Bright LED Lighting, Door Ajar Alarm, Fresh Storage Crispers, Water Filter Indicator |
Number of Shelves | 5 |
Door Swing | Left, Right |
Current | 15 A |
Includes Ice Maker | Yes |
Includes Freezer | Yes |
Description
Side-by-Side Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 22.3 cu ft, Refrigerator Capacity 14.4 cu ft, Freezer Capacity 7.9 cu ft, Overall Height 69 7/8 in, Overall Width 33 1/8 in, Overall Depth 35 in, Color Black, Energy Star Compliant No, Number of Shelves 5, Defrost Automatic, Number of Doors 2, Includes Ice Maker Yes, Includes Freezer Yes, Current 15 A, Door Swing Left, Right
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- RICHARDSON Richardson Gluten Free Fat Free Pastel Mints Bag 4lbs, PK6 (06511)
- EDGESTAR 22 Inch Wide 101 Cu Ft Commercial Beverage Merchandiser W Temperature Alarm and Reversible Door (VBM101SS)
- WINCO 1/2 Size Pan Cover (SPSCH)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., Black (FFET1222UB)
- FRIGIDAIRE Top Freezer Refrigerator, 17.6 cu ft. (FFHT1822UB)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- FRIGIDAIRE Refrigerator, SS, Automatic Defrost (GRSS2652AF)
- FRIGIDAIRE Compact Refrigerator, 4.5 cu ft, Silver Mist (FFPS4533UM)
- FRIGIDAIRE Top Mount Refrigerator, 9.9 cu ft, White (FFET1022UW)
- TRUE FOOD SERVICE EQUIPMENT True Refrigerated Merchandiser - 47.13inW X 29.63inD X 78.63inH (GDM-41-HC-LD)
- Frigidaire Refrigerators