Shop All Portable Air Conditioners
This Product is Discontinued
Frigidaire
Portable Air Conditioner, 12000 BtuH, 115V (Discontinued)
Mfr # FFPA1222U1
Zoro # G2145308
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Cooling 12,000
- Voltage 115V AC
- Phase 1
- Width 18 11/16 in
- Watts 1,150 W
Product Information
- Brand Frigidaire
- MFR # FFPA1222U1
- Zoro # G2145308
- UPC # 012505281464
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 18 11/16 in |
Height | 27 15/16 in |
Depth | 15 3/16 in |
Max. Supply Hose Length | 6 ft |
Max. Exhaust Hose Length | 6 ft |
Power Cord Length | 6 ft |
Dimensions | 28 in H x 18 3/4 in W x 15 1/4 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, BtuH Cooling - DOE SACC 6,888 BtuH, Heating Method Cooling Only, 10.2 EER, 9.5 A Amps, 1,150 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Ducted, Control Type Electronic, Programming Capability 24 hr On/Off Timer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.