Shop All Flexible Gas Connectors
This Product is Discontinued
Frigidaire
Gas Connector, 1/2in., MIP, Stainless Steel (Discontinued)
Mfr # 5304432129
Zoro # G9469905
This Product is Discontinued
Key Features
- Hose Length 4 ft
- Standards UL
- Length (In.) 48
- Size 1/2"
- Compliance UL
Product Information
- Brand Frigidaire
- MFR # 5304432129
- Zoro # G9469905
- UPC # 012505453496
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Length | 4 ft |
Length (In.) | 48 |
Size | 1/2" |
Outside Dia. (In.) | 5/8 |
Hose Outside Dia. | 5/8 in |
Details
Standards | UL |
Item | Gas Connector |
Compliance | UL |
Material of Construction | stainless steel |
Connection | MIP |
For Use With | Range, Stove |
Application | Cooking |
Description
Gas Connector, Hose Outside Dia. 5/8 in, Hose Length 4 ft, Standards UL, For Use With Range, Stove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.