Shop All Washers and Dryers
Frigidaire
Front Load Washer, White, 4.4 cu ft.
Mfr # ELFW7337AW
Zoro # G806129810
product price: $999.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$999.00
Free 30-Day Returns
Key Features
- Washer Capacity 4.4 cu ft
- Power Source Electric
- Color White
- Voltage 120V
- Overall Width 27 in
Product Information
- Brand Frigidaire
- MFR # ELFW7337AW
- Zoro # G806129810
- UPC # 012505388392
- Country of Origin Mexico
- Category Washers and Dryers
Dimensions
Overall Width | 27 in |
Overall Height | 38 in |
Overall Depth | 32 in |
Manufacturer Warranty Length | 1 yr (Labor); 1 yr (Parts) |
Details
Item | Front Load Washer |
Washer Capacity | 4.4 cu ft |
Power Source | Electric |
Color | White |
Voltage | 120V |
Number of Wash Cycles | 7 |
Features | 20 min Fast Wash, Automatic Water-Level Adjustment, Brilliant LED Display Shines in Even the Darkest Laundry Rooms, Control Lock, Delay Start, Extended Refresh, Extra Large Capacity, Fits More Rooms with Flexible Installation, Perfect Balance(R) System and Second Floor Guarantee, Thorough Cleaning with the Luxcare(R) Wash System |
Stackable | Yes |
Energy Star Compliant | Yes |
Weight | 217 lb |
Maximum Spin Speed | 1,100 RPM |
Orientation | Front Load |
Current | 15 A |
Coin-Operated | No |
Description
Front Load Washer, Color White, Orientation Front Load, Washer Capacity 4.4 cu ft, Number of Wash Cycles 7, Overall Height 38 in, Overall Width 27 in, Overall Depth 32 in, Energy Star Compliant Yes, Current 15 A, Voltage 120V, Coin-Operated No, Power Source Electric, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 15/16” X 60” Wood Handle, Metal Threaded Tip, 12PK (H60MT)
- RUBBERMAID COMMERCIAL Toilet Bowl Brush Holder (631100)
- TOUGH GUY Canister Spray Refill, Mango (2ZXF8)
- SPILLTECH Absorbent Roll, 46 gal, 30 in x 150 ft, Chemical, Hazmat, Yellow, Polypropylene (YRB150M)
- FRIGIDAIRE Dryer, White, Gas, 42-7/8" H (FFRG4120SW)
- FRIGIDAIRE Washer Dryer Combo, 240V, 22A, White (FLCE7522AW)
- FRIGIDAIRE Dryer, White, Electric, 42-7/8" H (FFRE4120SW)
- FRIGIDAIRE Top Load Washer, White, 44-1/4" H (FFTW4120SW)
- FRIGIDAIRE Dryer, Gas, 8 cu ft., White (ELFG7337AW)
- BLACK & DECKER 4.4 Cu. Ft. Electric Dryer with Heat Pump, 240V (BDFH44M)
- HARDWARE EXPRESS GE Pedestal White (SBSD137HWW)
- Frigidaire Washers and Dryers