Shop All Food Service Appliance Parts
Frigidaire
Dairy Door
Mfr # 240326203
Zoro # G3382097
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 6"
- Width 3.3"
- Color Clear
- Fits Brand Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, White-Westinghouse
Product Information
- Brand Frigidaire
- MFR # 240326203
- Zoro # G3382097
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Height | 6" |
Width | 3.3" |
Details
Item | Dairy Door |
Material | Plastic |
Color | Clear |
Fits Brand | Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, White-Westinghouse |
For Use With Mfr. Model Number | BFHS2611LM0, BFHS2611LM1, BFHS2611LM2, BGHS2634KE0, BGHS2634KE1, BGHS2634KE2, BGHS2634KP0, BGHS2634KP1, BGHS2634KP2, BGHS2644KF0, BGHS2644KF1, BGHS2644KF2, CRSE264FB0, CRSE264FB1, CRSE264FB3, CRSE264FQ0, CRSE264FQ1, CRSE264FQ3, CRSE264FSS0, CRSE264FSS1, CRSE264FSS3, CRSE264FW0, CRSE264FW1, CRSE264FW3, CRSE264JB0, CRSE264JB1, CRSE264JB2, CRSE264JQ0, CRSE264JQ1, CRSE264JQ2, CRSE264JSS0, CRSE264JSS1, CRSE264JSS2, CRSE264JW0, CRSE264JW1, CRSE264JW2, CRSE266FB0 |
Description
Door, For Use With Mfr. Model Number BFHS2611LM0, BFHS2611LM1, BFHS2611LM2, BGHS2634KE0, BGHS2634KE1, BGHS2634KE2, BGHS2634KP0, BGHS2634KP1, BGHS2634KP2, BGHS2644KF0, BGHS2644KF1, BGHS2644KF2, CRSE264FB0, CRSE264FB1, CRSE264FB3, CRSE264FQ0, CRSE264FQ1, CRSE264FQ3, CRSE264FSS0, CRSE264FSS1, CRSE264FSS3, CRSE264FW0, CRSE264FW1, CRSE264FW3, CRSE264JB0, CRSE264JB1, CRSE264JB2, CRSE264JQ0, CRSE264JQ1, CRSE264JQ2, CRSE264JSS0, CRSE264JSS1, CRSE264JSS2, CRSE264JW0, CRSE264JW1, CRSE264JW2, CRSE266FB0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Handle/Cartridge Kit, Hot (KL50-Y007-KT)
- GOLD MEDAL 1000CT OZ Popcorn Bag (2053)
- SOUTHBEND Knob 2-1/2 D, Off-High-Low (1166011)
- VENTLINE Ventline PH62-S20WC-2 PH Series Smooth 120V AC Range Hood - 12" x 20", White (PH62-S20WC-2)
- FRIGIDAIRE Dishwasher Pump (5304524920)
- FRIGIDAIRE Dishwasher Dispenser Assembly (154574401)
- FRIGIDAIRE Refrigerator Single Solenoid Water Valve (218859701)
- FRIGIDAIRE Broil Element (5303051140)
- FRIGIDAIRE Screw, 240521303 (240521303)
- FRIGIDAIRE Magnetron (5304467693)
- ALTO-SHAAM 1 3/4In Sensor (SN-33541)
- Frigidaire Food Service Appliance Parts