Shop All Appliance Parts
Frigidaire
Chrome Drip Pan, 8 In
Mfr # 316048413
Zoro # G0454855
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. Model Number BFHS2611LM0, BFHS2611LM1, BFHS2611LM2, BGHS2634KE0, BGHS2634KE1, BGHS2634KE2, BGHS2634KP0, BGHS2634KP1, BGHS2634KP2, BGHS2644KF0, BGHS2644KF1, BGHS2644KF2, CRSE230KW0, CRSE234FB0, CRSE234FB1, CRSE234FB2, CRSE234FB3, CRSE234FB4, CRSE234FQ0, CRSE234FQ1, CRSE234FQ2, CRSE234FQ3, CRSE234FQ4, CRSE234FSM0, CRSE234FSM1
- Fits Brand Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse
- For Use With Stove/Oven/Range
Product Information
- Brand Frigidaire
- MFR # 316048413
- Zoro # G0454855
- Country of Origin Taiwan, Province of China
- Category Appliance Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Chrome Drip Pan,8" |
For Use With Mfr. Model Number | BFHS2611LM0, BFHS2611LM1, BFHS2611LM2, BGHS2634KE0, BGHS2634KE1, BGHS2634KE2, BGHS2634KP0, BGHS2634KP1, BGHS2634KP2, BGHS2644KF0, BGHS2644KF1, BGHS2644KF2, CRSE230KW0, CRSE234FB0, CRSE234FB1, CRSE234FB2, CRSE234FB3, CRSE234FB4, CRSE234FQ0, CRSE234FQ1, CRSE234FQ2, CRSE234FQ3, CRSE234FQ4, CRSE234FSM0, CRSE234FSM1 |
Fits Brand | Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse |
For Use With | Stove/Oven/Range |
Description
Chrome Drip Pan,8 In., For Use With Mfr. Model Number BFHS2611LM0, BFHS2611LM1, BFHS2611LM2, BGHS2634KE0, BGHS2634KE1, BGHS2634KE2, BGHS2634KP0, BGHS2634KP1, BGHS2634KP2, BGHS2644KF0, BGHS2644KF1, BGHS2644KF2, CRSE230KW0, CRSE234FB0, CRSE234FB1, CRSE234FB2, CRSE234FB3, CRSE234FB4, CRSE234FQ0, CRSE234FQ1, CRSE234FQ2, CRSE234FQ3, CRSE234FQ4, CRSE234FSM0, CRSE234FSM1, Fits Brand Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHINET Comp Plate, Disposable, 10-1/4", Wh, PK500 (HUH21204CT)
- CHEX MIX Chex Mix Snack Mix Max?D Buffalo Ranch 4.25 oz., PK8 (16000-15084)
- MONTAGUE Fan Switch 7/8 X 1-1/2 Dpst (1294-7)
- CLEVELAND Knob 1-1/8 D, Pointer (KE50569-1)
- FRIGIDAIRE Chrome Drip Pan, 6 In (316048414)
- FRIGIDAIRE Thermostat (134120900)
- FRIGIDAIRE Knob (5304525746)
- FRIGIDAIRE Flat Oven Ignitor (5303935066)
- FRIGIDAIRE Replacement Oven Element (7501)
- FRIGIDAIRE Microwave Control Shield Cover (5304509456)
- TPI INDUSTRIAL TPI Radiant Ceiling Panel CP703 24"L x 24"W 375W 277V (CP703)
- Frigidaire Appliance Parts