Shop All Dishwashers
This Product is Discontinued
Frigidaire
24" Built-In Dishwasher w/ Hard Food Disposer, White (Discontinued)
Mfr # FDPC4314AW
Zoro # G6123769
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Installation Type Undercounter
- Color White
- Width 24 in
- Depth 25 in
- Voltage 120V AC
Product Information
- Brand Frigidaire
- MFR # FDPC4314AW
- Zoro # G6123769
- UPC # 012505114816
- Country of Origin United States
- Category Dishwashers
Dimensions
Width | 24 in |
Depth | 25 in |
Depth with Door Open | 49 1/4 in |
Max. Height | 35 in |
Min. Height | 33 1/2 in |
Size | 24" |
Overall Width | 24 in |
Overall Depth | 25 in |
Minimum Height | 33 1/2 in |
Dimensions (H x W x D) | 35 in x 24 in x 25 in |
Overall Height | 35 in |
Description
Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 55 dB, Color White, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 5, Current 10 A, Depth with Door Open 49 1/4 in, Features Energy Saver Dry Option, Energy Saver Plus Cycle, Fits-More Capacity, Minimum Height 33 1/2 in, Plug Type Hardwired, Power Source Electric, Standards UL, Wash Cycle Settings 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.