Shop All Dishwashers
This Product is Discontinued
Frigidaire
24" Built-In Dishwasher, Stainless Steel (Discontinued)
Mfr # FGID2466QF
Zoro # G8568551
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Installation Type Undercounter
- Color Silver
- Width 24 in
- Depth 25 in
Product Information
- Brand Frigidaire
- MFR # FGID2466QF
- Zoro # G8568551
- UPC # 012505114021
- Country of Origin United States
- Category Dishwashers
Dimensions
Width | 24 in |
Depth | 25 in |
Max. Height | 35 1/4 in |
Depth with Door Open | 49 1/4 in |
Min. Height | 34 1/4 in |
Height | 35" |
Overall Height | 35 in |
Size | 24" |
Overall Width | 24 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Dimensions (H x W x D) | 35 in x 24 in x 25 in |
Overall Depth | 25 in |
Minimum Height | 33 1/2 in |
Description
Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 1.52 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 8, Current 10 A, Depth with Door Open 49 1/4 in, Features Adjustable Upper Rack, OrbitClean(R) Wash System, Quick Wash 34 min Wash, SaharaDry(TM) Technology, Smudge-Proof, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Minimum Height 33 1/2 in, Perfomance Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.