Shop All Holiday Decor
Friends Are Forever
Valentine Heart Ring; Size - 9
Mfr # FR330486
Zoro # G204060227
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Friends Are Forever
- MFR # FR330486
- Zoro # G204060227
- UPC # 661541456345
- Country of Origin China
- Category Holiday Decor
Description
Feminine and elegant. Simple and sophisticated. Fashioned in luminous cubic zirconia, this ring is a lovely addition to any collection. Our genuine rhodium finish is achieved using an electroplating process that coats the item with heavy layers of rhodium, a close cousin to platinum, which gives our jewelry a platinum luster. Genuine rhodium plated heart ring with 10mm heart cut clear cubic zirconia and round accent cubic zirconia prong set polished into a lustrous silvertone finish.
Features- Type - Ring
- Carat Weight - 3.9 (ct)
- Materials - Cubic Zirconia
- Setting Type - Prongs
- Size - 22 L x 13 W x 8 H mm.
- Band Width - 2 mm.
- Stone Cut - Heart, Round
- Jewelry Base Metal - Lead Free Alloy (Brass)
- Color - Clear
- Jewelry Plating Color - Silvertone Finish
- Style - Heart, Anniversary, Fashion
- General - Women
- Ring Size - 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 36" x 19" x 1/2" (812306)
- SWEET DREAMS Satin Pillowcase with Hidden Zipper Standard - Pink (4100SPIN)
- MANITOWOC Motor (020003650)
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- FRIENDS ARE FOREVER NLT2 Life Recovery Bible 25th Anniversary Edition Book (FR706341)
- KURT S. ADLER 10.25 in. Wooden Winemaker Nutcracker (J1276)
- LEMAX CLYDES TRCKNG SERVC&REPR (35054)
- CELEBRATIONS Assorted Bead Garland Indoor Christmas Decor (C-21202F)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. Norway Pine - No Lights (CT-NP075-NL)
- GARDENISED Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws (QI004591)
- JECO Jeco CHD-TA158 Assorted Styles Christmas Tree Ornament; Silver; Blue & White - Pack of 40 (CHD-TA158)
- Friends Are Forever Holiday Decor