Shop All Holiday Decor
Friends Are Forever
NLT2 Life Recovery Bible 25th Anniversary Edition Book
Mfr # FR706341
Zoro # G904001223
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Friends Are Forever
- MFR # FR706341
- Zoro # G904001223
- UPC # 657248353841
- Country of Origin China
- Category Holiday Decor
Description
The life recovery bible 25th anniversary edition points to god himself as the primary source of recovery. Millions of people have been helped by this bible. New articles provide a fresh perspective on recovery. Help for leaders is provided in a general facilitators guide and a step-by-step meeting guide. These offer help to anyone starting or running recovery groups at church or in the community.
Specifications- CPC Super: New Living Translation
- CPC Primary: Specialty & Misc
- CPC Sub: Personal Size
- Author: Arterburn Stoop
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- STOREX One Drawer File Cabinet, w/Casters (61263U01C)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- CHIC HOME Chic Home 127-160-K-12-US Vermont Black & White King 12 Piece Bed in a Bag Comforter Set with 4 Piece Sheet Set (127/160-K-12-US)
- EVERLANDS Lumineo LED Copper/Warm White Tree Indoor Christmas Decor (486150)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- SAN MIGUEL Enchanted Hurricane (200199)
- NORTHLIGHT SEASONAL Northlight Seasonal 31753543 Shatterproof Traditional Multi-Color Shiny & Matte Christmas Ball Ornaments (31753543)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- SEASONS Pumpkin Prelit Pumpkin Halloween Decor (Z19061)
- L & L Gerson Assorted Wreath Hooks Indoor Christmas Decor (2310770)
- Friends Are Forever Holiday Decor